Shop All Door Closers
Arrow
DCN500 Series Door Closers
Mfr # DCN314 689
Zoro # G910053315
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- Application Surface Closers
- For Use With Arrow DC300 Series Door Closers
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # DCN314 689
- Zoro # G910053315
- UPC # 197163223305
- Country of Origin Mexico
- Category Door Closers
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
Application | Surface Closers |
For Use With | Arrow DC300 Series Door Closers |
Includes | Surface Closers |
Door Handing | Non-Handed |
Description
Grade 1 Surface Closer, Hydraulic, Tri Mount Push or Pull Side Mounting, Double Lever Arm with PA Bracket, Size 1 to 4, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Left Hand Rtry.Mini, 750 Lb.Rtd., No Strke (EMC 1-240 ZN LH)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Left Corner Pedestal Foot (PFL-B-RW)
- FALCON Automatic Falcon 8200 Operator (8231AL)
- SECURITRON Electromagnetic Lock (MM15)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Aluminum (DCN516 689)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- ARROW Manual Hydraulic 5016N Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (5016N AL)
- LCN Automatic LCN 4640 Electro Hydraulic Door Closer Interior and Exterior (4642120V)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6 (DH-116-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8301 x 690)
- DORMA Flat Form Complete Surface Closer, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Dark Bronze Painted (8616 AF86P 695)
- Arrow Door Closers