Shop All Lockset Cylinders
Arrow
Cylindrical Locks
Mfr # APL02-ST-BSP
Zoro # G310057494
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ST - Sierra
- For Door Thickness 1-3/8" - 1-3/4"
- Grade Grade 1
- For Use With APL Series Grade 1 Indicator Locks
- Includes Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # APL02-ST-BSP
- Zoro # G310057494
- UPC # 197163172702
- Country of Origin United States
- Category Lockset Cylinders
Details
Style | ST - Sierra |
For Door Thickness | 1-3/8" - 1-3/4" |
Grade | Grade 1 |
For Use With | APL Series Grade 1 Indicator Locks |
Includes | Cylindrical Lock |
Backset | Adjustable 2-3/8" and 2-3/4" |
Color | Black Suede Powder Coat |
Cylinder Type | Non-Keyed |
Door Handing | Non-Handed |
Description
Grade 1 Privacy Cylindrical Lock, Non-Keyed, Sierra, 3-1/2 Diameter Rose, Indicator with Icons, Black Suede Powder Coat Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 134 Lam Padlock (1KA-2001)
- EKENA MILLWORK Stanford Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14ST)
- STRYBUC Balance Sash Stop (900-16788)
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Gold (10J0200-05-DLT-ZO1)
- ARROW Cylindrical Locks (APL02-ST-605)
- ARROW Cylindrical Locks (APL02-ST-613E)
- BEST Satin Chrome Cylinder 1C6D1626 (887838145451)
- KWIKSET SNGL CYLNDR DEDBLT P-BRS (96600-747)
- KENAURD Kenaurd: Premium Mortise Dummy Cylinder - 1" - US3 - Polished Brass (KMC01-DUMUS3)
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7-pin Core, AM2 Cam, US26D, 4 Pack (16CR-27XAM2 26D (4PK))
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- Arrow Door Lock Accessories