Shop All Lockset Cylinders
Arrow
Cylindrical Locks
Mfr # APL02-ST-626
Zoro # G310057364
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ST - Sierra
- For Door Thickness 1-3/8" - 1-3/4"
- Grade Grade 1
- Includes Cylindrical Lock
- Backset Adjustable 2-3/8" and 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # APL02-ST-626
- Zoro # G310057364
- UPC # 197163172696
- Country of Origin United States
- Category Lockset Cylinders
Details
Style | ST - Sierra |
For Door Thickness | 1-3/8" - 1-3/4" |
Grade | Grade 1 |
Includes | Cylindrical Lock |
Backset | Adjustable 2-3/8" and 2-3/4" |
For Use With | APL Series Grade 1 Indicator Locks |
Cylinder Type | Non-Keyed |
Door Handing | Non-Handed |
Color | Satin Chrome |
Description
Grade 1 Privacy Cylindrical Lock, Non-Keyed, Sierra, 3-1/2 Diameter Rose, Indicator with Icons, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chrome, Keyway Type TC, 7 Pins (1C7TC1626)
- STRYBUC Sash Lock with Keeper White (50-601WA)
- X1 TOOLS R-17 O-Ring ID: 20 mm, CS: 3.5 mm, OD: 27 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0017x10)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV4)
- ARROW Cylindrical Locks (APL02-ST-BSP)
- ARROW Cylindrical Locks (APL02-ST-605)
- ARROW Cylindrical Locks (APL02-ST-613E)
- TRIMCO UL Edge Mounted Fire Bolt Satin Chrome by Satin Stainless Steel (3850.626/630)
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7P Core, AR18 Cam, US26D, 4 Pack (16CRT-27XAR18 26D (4PK))
- BALDWIN Reserve Satin Black Cylinders (8BR0209010)
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8322.102)
- Arrow Door Locks and Deadbolts