Shop All Exit Devices
Arrow
Arrow S1250 Series Rim Exit Devices
Mfr # S1150E BRZ
Zoro # G410054232
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1-3/4 In.
- Finish Dark Bronze Painted
- Fire Rated No
- Application Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # S1150E BRZ
- Zoro # G410054232
- UPC # 197163223497
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Surface Vertical Rod |
For Door Thickness | 1-3/4 In. |
Finish | Dark Bronze Painted |
Fire Rated | No |
Application | Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Color | Dark Bronze Painted |
Description
SVR Exit Device, 30 in., Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-184)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Lifetime Brass (FP221RCR003)
- ILCO Ilco: Key Blanks, DND-Y1 (ILCO-DND-Y1)
- NATIONAL HARDWARE Cont Hinge Brs1-1/2X30In (N148-155)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- ARROW Lock Exit Device (ED910-48 32D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever with Blank Escutcheon, (98L-BE-17-F 3 26D LHR)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (230NL US28)
- FALCON F-25-C-L-NL-Q 3 32D Exit Device (F-25-C-L-NL-Q 3 32D RHR)
- Arrow Door Exit Devices