Shop All Exit Devices
Arrow
Arrow S1250 Series Rim Exit Devices
Mfr # FS1250E BRZ
Zoro # G310053663
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4 In.
- Finish Dark Bronze Painted
- Fire Rated Yes
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # FS1250E BRZ
- Zoro # G310053663
- UPC # 197163223428
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4 In. |
Finish | Dark Bronze Painted |
Fire Rated | Yes |
Includes | Rim Exit Devices |
Application | Rim Exit Devices |
Color | Dark Bronze Painted |
Description
Rim Exit Device, 30 in., Fire Rated, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Left Handrail Return, Amber Cherry (HRO6CAPL373N)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Beaded Spade Cabinet Pull - 4354-MB, 5PK (4354-MB-5)
- STRYBUC Window Balance Take Out Clip, 25PK (60-708-25)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1inL (39DZ88)
- ARROW Lock Exit Device (ED910-48 32D)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9850WDCEO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- Arrow Door Exit Devices