Shop All Exit Devices
Arrow
Arrow S1250 Series Rim Exit Devices
Mfr # FS1250E AL
Zoro # G610053714
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4 In.
- Finish Aluminum Painted
- Fire Rated Yes
- Application Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # FS1250E AL
- Zoro # G610053714
- UPC # 197163223411
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4 In. |
Finish | Aluminum Painted |
Fire Rated | Yes |
Application | Rim Exit Devices |
Color | Aluminum Painted |
Includes | Rim Exit Devices |
Description
Rim Exit Device, 30 in., Fire Rated, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, Kerf, White, 3/8in (GG306AQW3684)
- ZORO SELECT Door Stop, Door Mount, Painted (19-1147)
- E900 HARDWARE P542 42 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P542)
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- ARROW Lock Exit Device (ED910-48 32D)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, (16-8904F RHR 32D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 US28 LHR)
- Arrow Exit Devices