Shop All Exit Devices
Arrow
Arrow S1250 Series Rim Exit Devices
Mfr # FS1150F BRZ
Zoro # G510053708
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1-3/4 In.
- Finish Dark Bronze Painted
- Fire Rated Yes
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # FS1150F BRZ
- Zoro # G510053708
- UPC # 197163223404
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Surface Vertical Rod |
For Door Thickness | 1-3/4 In. |
Finish | Dark Bronze Painted |
Fire Rated | Yes |
Includes | Surface Vertical Rod Exit Devices |
Color | Dark Bronze Painted |
Application | Surface Vertical Rod Exit Devices |
Description
SVR Exit Device, 36 in., Fire Rated, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY DOOR CONTROLS Cabinet Lock (295)
- SOUTHCO-ALBANY DIV Ch Lever Latch, Flush Trigger (S C2-32-31-3)
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- ARROW Lock Exit Device (ED910-48 32D)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927NL 3 26D)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 36-42" (PED03)
- Arrow Exit Devices