Shop All Exit Devices
Arrow
Arrow S1250 Series Rim Exit Devices
Mfr # CDS1250F AL
Zoro # G310052963
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4 In.
- Finish Aluminum Painted
- Application Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # CDS1250F AL
- Zoro # G310052963
- UPC # 197163223237
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4 In. |
Finish | Aluminum Painted |
Application | Rim Exit Devices |
Includes | Rim Exit Devices |
Color | Aluminum Painted |
Description
Rim Exit Device, 36 in., Cylinder Dogging, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- NATIONAL MFG/SPECTRUM BRANDS HHI SN Reed Hand Bracket (N830-525)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- STOCKCAP S Caps-0.750-0.750-0.060-701-89-BLACK, 100PK (337430)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- ARROW Lock Exit Device (ED910-48 32D)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- FIRST CHOICE FIRSTCHOIC: 3790 RIM DEVICE KEY CYLINDER, NO CYLINDER 36 INCHES DARK BRONZE ANODIZED (FCH-379236-BR)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- Arrow Door Exit Devices