Shop All Keyed Entry Door Handles
Arrow Lock
Arrow Mortise Storeroom Lockset
Mfr # BM12 VG 26D
Zoro # G0590129
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Storeroom
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Lock
- MFR # BM12 VG 26D
- Zoro # G0590129
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style Straight Lever No Return, Lockset Finish Satin Chrome, Keyway Type Arrow AR1, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Commercial Doors, Handle Material Cast Bronze, Includes (2) Keys, Cylinder, Trim, Item Mortise Lockset, Key Material Brass, Location Type Exterior, Interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Soudasil N1 Silicone Sealant (59-137)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1742X-CU)
- EKENA MILLWORK 2 7/8"H x 1/2"P x 2"TP x 96"L Moulding, PVC (MLD03X02X96SWPV)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Pneumatic, 1-5/8 In. (UB-1PN)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (BM17 XL 26D)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 1 (GL81SR 26D CS)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D IC)
- KWIKSET Vedani Keyed Entry Lever (740VDL-SQT-26-SMT-6AL-RCS)
- Arrow Lock Door Lever Locksets