Shop All Exit Devices
Arrow
Arrow ED900 Series Exit Devices
Mfr # ED910-36 BRZ
Zoro # G810053484
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4 In.
- Finish Dark Bronze Painted
- Fire Rated No
- Color Dark Bronze Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # ED910-36 BRZ
- Zoro # G810053484
- UPC # 197163223381
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4 In. |
Finish | Dark Bronze Painted |
Fire Rated | No |
Color | Dark Bronze Painted |
Includes | Rim Exit Devices |
Application | Rim Exit Devices |
Description
Rim Exit Device, 36 in., Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1460-3077HD AL Door Closer Arms (1460-3077HD 689)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft, pH Range: 0 to 14 (1367FS)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 3.5 lb. (4EVK9)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- ARROW Lock Exit Device (ED910-48 32D)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex (9849EO 3 26D)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- LOCKEY Panic Shield Value Kit Model- (PS42B7)
- Arrow Exit Devices