Shop All Exit Devices
Arrow
Arrow 30 Series Exit Devices
Mfr # 38-81-G-32D
Zoro # G610052168
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4"
- Door Handing Non-Handed
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # 38-81-G-32D
- Zoro # G610052168
- UPC # 197163222933
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4" |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | Rim Exit Devices |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48 in. Device, Exit Only, Hex Key Dogging, Less Trim, Satin Stainless Steel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Passage Lever, Fits 2-3/8 in. and 2-3/4 in. Backset, Satin Nickel, ADA 1 Set (MP65253)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALF)
- FOLGER ADAM Electric Strikes (712 24D 630 LBMLCM)
- CODEL DOORS 32" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2880pri8433LH1D4916)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- ARROW Lock Exit Device (ED910-48 32D)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-38236)
- FIRST CHOICE FIRSTCHOIC3690 VERTICAL ROD DEVICE 253.80 EXIT ONLY, NO TRIM 36 INCHES BLACK ANODIZED (FCH-369036-BL)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- Arrow Exit Devices