Shop All Keyed Entry Door Knobs
Arrow
Apartment, Front Door Mortise Lock, T Knob, H Escutcheon, Satin Chrome
Mfr # AM11 TH 26D
Zoro # G609948755
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Required Door Thickness 1-3/4 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AM11 TH 26D
- Zoro # G609948755
- UPC # 197163141968
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 5.75 in |
Length (In.) | 9.25 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Required Door Thickness | 1-3/4 in |
Lockset Cylinder Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Door Handing | Field Reversible |
Item | Mortise Lock |
Features | Complete Lock |
Description
Apartment, Front Door Mortise Lock, T Knob, H Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK50 (U38871.006.0068)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1389)
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/4" (1XPE6)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- ARROW Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Finish, Non-handed (MK17-TA-26D-IC)
- ARROW Cylindrical Lock, MK33-BD-26D (MK33-BD-26D)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainle (HK12-BB-630-CS)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- ARROW Cylindrical Lock, RK12-BD-32D-LC (RK12-BD-32D-LC)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KB 26D)
- Arrow Keyed Entry Door Knobs