Shop All Keyed Entry Door Knobs
Arrow
Apartment, Front Door Mortise Lock, B Knob, D Rose, Satin Brass
Mfr # AM11 BD 4
Zoro # G009948799
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Brass
- Lockset Grade Grade 1
- Material Brass
- Required Door Thickness 1-3/4 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AM11 BD 4
- Zoro # G009948799
- UPC # 197163141975
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.25 in |
Width (In.) | 5.75 in |
Details
Lockset Finish | Satin Brass |
Lockset Grade | Grade 1 |
Material | Brass |
Required Door Thickness | 1-3/4 in |
Lockset Cylinder Type | Conventional Cylinder |
Item | Mortise Lock |
Door Handing | Field Reversible |
Fire Rated | 3 Hours {A} |
Features | Complete Lock |
Description
Apartment, Front Door Mortise Lock, B Knob, D Rose, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- SDC Power Transfer Door Loop, Stainless Steel, 1/4" Inner Diameter x 18" Length Conduit, With Black Plas (SDC-PT-2U)
- CAMPBELL CHAIN & FITTINGS 3/8" Rigid, Open Eye Bolt Snap, #231 (T7606011)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Satin Nic (MK11-TA-15-LC)
- ARROW Cylindrical Lock, RK11-BD-10B-LC (RK11-BD-10B-LC)
- ARROW Apartment, Front Door Mortise Lock, T Knob, H Escutcheon, Satin Chrome (AM11 TH 26D)
- ARROW Grade 2 Asylum Cylindrical Lock, Tudor Knob, SFIC Less Core, Bright Brass Finish, Non-handed (MK33-TA-03-IC)
- ARROW Cylindrical Lock, MK33-BD-26D (MK33-BD-26D)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- Arrow Door Knob Locksets