Shop All Emergency Exit Door Alarms
Arrow
Alarm Controls Alarm Controls Magnetic Lock Accessories
Mfr # AM44-LB
Zoro # G510052374
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AM Series Mortise Locks
- Finish Grey
- Includes Mortise Lock
- Color Gray
- Application Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AM44-LB
- Zoro # G510052374
- UPC # 197163223084
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | AM Series Mortise Locks |
Finish | Grey |
Includes | Mortise Lock |
Color | Gray |
Application | Mortise Lock |
Description
Lock Body, AM44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Headsets, 3 ft. Cord (MBS10111)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002 (YTX20L-BS267)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 24 Pack (MN2400BKD)
- SYNOLOGY Disk Station - Nas Server (DS223)
- DETEX Ligature-resistant Pull Side Mount Alarm, Door Sensor Assembly, Beige (EAX-500W IC7 GRAY)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO200CY70 PR RHO 626 BD)
- DETEX Hardwired Flush Mount Alarm, Door Management, Beige (EAX-411SK)
- ALARM LOCK Exit Alarm Cylinder, Keyed Alike (CER-12345)
- DETEX KIT INCLUDES (1) EAX-500 ALARM AND (2) MS-1039S MAGNETIC SWITCHES (DTX-EAX-500SK2)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 LD)
- Arrow Emergency Exit Door Alarms