Shop All Emergency Exit Door Alarms
Arrow
Alarm Controls Alarm Controls Magnetic Lock Accessories
Mfr # AM22-LB
Zoro # G010052294
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AM Series Mortise Locks
- Finish Grey
- Includes Mortise Lock
- Function F04 - Entry/Office
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AM22-LB
- Zoro # G010052294
- UPC # 197163223053
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | AM Series Mortise Locks |
Finish | Grey |
Includes | Mortise Lock |
Function | F04 - Entry/Office |
Color | Gray |
Application | Mortise Lock |
Description
Lock Body, AM22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Banner Engineering Bwa-batt-001 (BWA-BATT-001 BANNER ENGINEERING)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10113-122)
- MIGHTY MAX BATTERY ML3-12 12V 3.5AH SLA Replaces BP3-12 BP3.6-12 CF12V2.6 CFM12V3 CP1232 (ML3-1296)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #12 Key (EAX-500 GRAY W/#12 KEY)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Key Lock, Audible/Annunciation, Three Minute Piercing Horn, Polycarbonate Material (STI-6400)
- SECURITRON Electric Power Transfer Wire, 10 Wires, 5A (CEPT-10)
- DETEX Hardwired Flush Mount Alarm, Door Management, Beige (EAX-411SK)
- SCHLAGE Electric Cylindrical Lockset (ND80PDEU SPA 626)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, 100dB (EAX-3500 W-CYL)
- Arrow Security Alarms and Warnings