Shop All Emergency Exit Door Alarms
Arrow
AL500 Series Exit Alarms
Mfr # AL500-36-689-RR
Zoro # G210051844
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With AL500 Series Exit Alarms
- Door Handing Right Hand Reverse
- Depth 12"
- Includes Alarmed Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AL500-36-689-RR
- Zoro # G210051844
- UPC # 197163215720
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Dimensions
Depth | 12" |
Width | 6" |
Length | 7.5" |
Details
Finish | Aluminum Painted |
For Use With | AL500 Series Exit Alarms |
Door Handing | Right Hand Reverse |
Includes | Alarmed Exit Devices |
Exit Device Type | Rim |
Fire Rated | No |
Application | Alarmed Exit Devices |
Commercial/Residential | Commercial |
Description
Alarmed Exit Device, Wide Stile Pushpad, Rim, 36 In., Right Hand Reverse, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL EARTH MODEL WESTRN STAR PHNTHM (MMS177)
- ILB GOLD Battery, Replacement For Canon, Ds126621 Charger (DS126621 CHARGER)
- TRENDNET 24 Port Blank Keystone 1U Patc (TC-KP24S)
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Propped Alarm, Gray (EAX-300 GRAY MC65)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Key Lock, Audible/Annunciation, Three Minute Piercing Horn, Polycarbonate Material (STI-6400)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO-F 3 26D LBR)
- ALARM LOCK Exit Door Alarm, Aluminum, 99dB, Alum (700X28)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Black (EAX-300 BLACK)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- Arrow Security Alarms and Warnings