Shop All Emergency Exit Door Alarms
Arrow
AL500 Series Exit Alarms
Mfr # AL500-36-689-LR
Zoro # G510051933
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With AL500 Series Exit Alarms
- Door Handing Left Hand Reverse
- Width 6"
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AL500-36-689-LR
- Zoro # G510051933
- UPC # 197163215713
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 12" |
Details
Finish | Aluminum Painted |
For Use With | AL500 Series Exit Alarms |
Door Handing | Left Hand Reverse |
Fire Rated | No |
Exit Device Type | Rim |
Includes | Alarmed Exit Devices |
Application | Alarmed Exit Devices |
Commercial/Residential | Commercial |
Description
Alarmed Exit Device, Wide Stile Pushpad, Rim, 36 In., Left Hand Reverse, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Managed Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-508A-T)
- PYLE Center Speaker Bar Holder (PSTNDW17)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- GLENTRONICS Glentronics BWD-HWA Basement Watchdog Water Alarm (143725)
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- ALARM LOCK Emergency Exit Door Alarm, 99dB, Chrome (250XUS28)
- DETEX Surface Mount Heavy Duty Form C Magnetic Switch (MS2049S)
- ALARM LOCK Exit Door Alarm, Annunciation, 95dB (PG21MS)
- BEST Mortise Cylinder, Satin Chrome, Brass (1E74-C4RP3626)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, Horn (EAX-2500F GRAY W-CYL)
- Arrow Emergency Exit Door Alarms