Shop All Emergency Exit Door Alarms
Arrow
AL500 Series Exit Alarms
Mfr # AL500-36-630-RR
Zoro # G010051853
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AL500 Series Exit Alarms
- Finish Satin Stainless Steel
- Door Handing Right Hand Reverse
- Includes Alarmed Exit Devices
- Exit Device Type Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AL500-36-630-RR
- Zoro # G010051853
- UPC # 197163215706
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Dimensions
Depth | 12" |
Width | 6" |
Length | 7.5" |
Details
For Use With | AL500 Series Exit Alarms |
Finish | Satin Stainless Steel |
Door Handing | Right Hand Reverse |
Includes | Alarmed Exit Devices |
Exit Device Type | Rim |
Fire Rated | No |
Commercial/Residential | Commercial |
Application | Alarmed Exit Devices |
Description
Alarmed Exit Device, Wide Stile Pushpad, Rim, 36 In., Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- JBL Party Box On the Go Bluetooth Speaker, Black (JBLPARTYBOXGOBAM)
- EDGE MEMORY 128Gb Diskgo C2 Usb Flash Drive (PE235208)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for John Deere 3520, 3720 Utility Tractor (ML55-12GEL156)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500W BLACK)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- Arrow Security Alarms and Warnings