Shop All Emergency Exit Door Alarms
Arrow
AL500 Series Exit Alarms
Mfr # AL500-36-630-LR
Zoro # G410051842
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AL500 Series Exit Alarms
- Finish Satin Stainless Steel
- Door Handing Left Hand Reverse
- Exit Device Type Rim
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AL500-36-630-LR
- Zoro # G410051842
- UPC # 197163215690
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Dimensions
Depth | 12" |
Length | 7.5" |
Width | 6" |
Details
For Use With | AL500 Series Exit Alarms |
Finish | Satin Stainless Steel |
Door Handing | Left Hand Reverse |
Exit Device Type | Rim |
Includes | Alarmed Exit Devices |
Fire Rated | No |
Application | Alarmed Exit Devices |
Commercial/Residential | Commercial |
Description
Alarmed Exit Device, Wide Stile Pushpad, Rim, 36 In., Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE DuraCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (9900L-10)
- ILC Replacement for GPI 902004-02 (902004-02 GPI)
- MOUNT-IT Universal Projector Ceiling Mount (MI-606S)
- BOYTONE Boytone BT-120RD Ultra-Portable Wireless Bluetooth Speaker - Phoenix Red (BT-120RD)
- SECURITRON Electric Power Transfer Wire, 10 Wires, 5A (CEPT-10)
- ALARM LOCK Exit Door Alarm, Immediate Egress, 99dB, Alum (250XUS28)
- DETEX Battery Exit Alarm Surface (EAX-2500S GRAY)
- DETEX Exit Door Alarm, 9V Battery, Mortise, 100dB (EAX-500W BLACK W-CYL)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- SARGENT Mortise Cylinder, Satin Chrome (70-43 26D)
- Arrow Security Alarms and Warnings