Shop All Exit Devices
Arrow
Adams Rite Exit Device Accessories and Kits
Mfr # 38-88-G-32D
Zoro # G810052142
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4"
- Door Handing Non-Handed
- Finish Satin Stainless Steel
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow
- MFR # 38-88-G-32D
- Zoro # G810052142
- UPC # 197163222957
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4" |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Application | Rim Exit Devices |
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48 in. Device, Classroom Lever Function, Hex Key Dogging, Less Trim, Satin Stainless Steel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY 1996-2000 Chevrolet GM / 3-Button Keyless Entry Remote SHELL / PN16245100-29 / ABO1502T/ Black (AFTE (ORS-GM-032)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- MSI Stella Oceano Sample Glossy Ceramic Wall Tile (ZOR-PT-0730-SAM)
- LAUREY 1 3/8" Knob, Kensington, Satin Brass (53904)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- ARROW Lock Exit Device (ED910-48 32D)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22NL-OP-F-4-SP28)
- DETEX DTXEAX-500 KS MC65 GRAY Exit Device (EAX-500 KS MC65 GRAY)
- FALCON Vertical Rod, 48 in. Door W, Series 19 (F19-V-EO SP28 4FT LHR)
- Arrow Door Exit Devices