Shop All Wireless Routers
Arris
SURFboard mAX AX7800 Plus Mesh Wi-Fi 6 System (2 Pack) W130
Mfr # 1001205
Zoro # G200016013
product price: $625.99
/pk 2, $313.00/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wireless Router
- Wireless LAN Standard IEEE 802.11ax
- Total Wireless Transmission Speed 975 MB/s
- Ethernet Technology Gigabit Ethernet
- Wi-Fi Generation Wi-Fi 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arris
- MFR # 1001205
- Zoro # G200016013
- UPC # 612572216439
- Country of Origin China
- Category Wireless Routers
Details
Item | Wireless Router |
Product Type | Wireless Router |
Wireless LAN Standard | IEEE 802.11ax |
Total Wireless Transmission Speed | 975 MB/s |
Ethernet Technology | Gigabit Ethernet |
Wi-Fi Generation | Wi-Fi 6 |
Broadband Transmission Technology | Ethernet |
Description
SURFboard mAX Plus Mesh Wi-Fi 6 System. The SURFboard mAX Plus system is part of a revolutionary portfolio of Mesh Wi-Fi 6 products. It has up to 400% more speed and range than 802.11ac and delivers the fastest speeds possible throughout your home. 802.11ax Wi-Fi (Wi-Fi 6) speeds up to 7.8 Gbps. Up to 400% more speed and 400% more range of 802.11ac Wi-Fi. 2-unit system provides up to 6,000 square feet of coverage. Dedicated 3rd gigabit band for backhaul between mAX routers. Perfect for gigabit speed internet plans. Create and manage the network with the SURFboard mAX Manager App. *Wi-Fi speeds listed are the maximum theoretical possible with the radio and antenna configuration. Speed and range improvement, and battery consumption saving over 802.11ac requires compatible 802.11ax client devices. Results may vary depending on wireless network congestion, interference, client capabilities, and home construction and other environmental interference. Product is not intended for outdoor use, units must be setup and remain indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Mobile Solution Case, Fits Laptops up to 15.6in, 16.5x7x15.5, Blk (128167-1041)
- META META - Quest Pro (899-00412-01)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0809-0012)
- ARRIS SURFboard mAX AX11000 Pro Mesh Wi-Fi 6 System (2 Pack) W133 (1000768)
- RODANN ELECTRONICS Rodann Electronics RX2000A Outdoor Wireless Driveway Alarm Receiver (RX2000A)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0302)
- ASUS ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router (ZENWIFIPROET12)
- KASDA 300Mbps Wireless N Router w/ 2x Internal 3dBi Antennas (KA300)
- TP-LINK AC1200 Wireless Dual Band PCI, ARCHERT4E (Archer T4E)
- Arris Wireless Routers