Shop All Wireless Routers
Arris
SURFboard mAX AX11000 Pro Mesh Wi-Fi 6 System (2 Pack) W133
Mfr # 1000768
Zoro # G100016021
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Features,"ISM Band, UNII Band, Wi-Fi Mesh System"
- Height 9.6 in
- Depth 5 in
- Encryption Standard WPA2-PSK
- Wireless LAN Standard IEEE 802.11ax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arris
- MFR # 1000768
- Zoro # G100016021
- UPC # 612572215333
- Country of Origin China
- Category Wireless Routers
Dimensions
Height | 9.6 in |
Depth | 5 in |
Details
Item | Wireless Router |
Features | Features,"ISM Band, UNII Band, Wi-Fi Mesh System" |
Encryption Standard | WPA2-PSK |
Wireless LAN Standard | IEEE 802.11ax |
Wi-Fi Generation | Wi-Fi 6 |
ISM Maximum Frequency | 2.40 GHz |
Number of Broadband (RJ-45) Ports | 1 |
Number of Network (RJ-45) Ports | 3 |
Broadband Transmission Technology | Ethernet, DSL, Cable |
UNII Maximum Frequency | 5 GHz |
Virtual Assistant Supported | Alexa |
Total Wireless Transmission Speed | 1.32 GB/s |
Network Band | Tri Band |
Ethernet Technology | Gigabit Ethernet |
Description
Ultimate Gaming Bundle! The Fastest Cable Modem and Router combination currently in the market! First of its kind. Tri-band 802.11ax mesh Wi-Fi 6 system with true gigabit speeds. Up to 400% faster and 400% more range than 802.11ac. Mobile app with setup wizard, network manager and parental controls. This purchase comes with 2 units of the SURFboard mAX Pro Mesh Wi-Fi 6 System. Introducing the first DOCSIS 3.1 cable modem in the SURFboard lineup. The SURFboard SB8200 is a DOCSIS 3.1 modem – the newest technology being offered by cable providers. It is perfect for things like 4K Ultra-HD video streaming and Virtual Reality gaming! Plus, it has 2 Gigabit Ethernet ports! Today’s connected home demands speeds far more powerful than ever. Power your home network with the SB8200 and get the fastest speeds and most reliable connection to the Internet. Own yours today and stop paying rental fees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Honeywell Intrusion 712BNP, NP712 (ML7-1219111810)
- ADD-ON Addon 6Ft Displayport To Hdmi Male To Male Cable (DISPORT2HDMIMM6F)
- SPECO TECHNOLOGIES Grille Speaker, 6 In. (SPG66T)
- FEIN Battery Li Ion 12V 6.0Ah (92604184020)
- ARRIS SURFboard mAX AX7800 Plus Mesh Wi-Fi 6 System (2 Pack) W130 (1001205)
- ASUS Ax300 Wifi 6 Db Router (90IG04Q0-MA1R2V)
- KASDA AC 1900 Wireless Dual Band Gigabit Router w/ 6x Internal 3dBi Antennas (KA1900)
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(3-PACK))
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- SYNOLOGY Wrx560 - Wireless Router - 802.11A/B/G/N/Ac/Ax - Desktop (SYN-WRX560)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- Arris Wireless Routers