Shop All Door Repair
Array By Hampton
Array by Hampton 5007533 Cooper Tuscan Bronze Zinc Electronic Deadbolt
Mfr # 5007533
Zoro # G204031968
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Array By Hampton
- MFR # 5007533
- Zoro # G204031968
- UPC # 39208228282
- Country of Origin Unknown
- Category Door Repair
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- This is compatible smart phone and tablets with iOS devices running on version 9.0 or above and Android OS version 5.X or above.
- Finish: Tuscan Bronze
- Material: Zinc
- Grade: 2 Grade
- Number of Keys Included: 2
- Commercial or Residential: Residential
- ADA Compliant: No
- Cylinder Type: Single Cylinder
- Weight: 5.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- EKENA MILLWORK Small Otis Decorative Fretwork Wood Wall Panels, Hickory, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375OTSHI)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DS3626)
- KABA ILCORP Schlage C Key Blank (SC1-BIG)
- PRIME-LINE Slotted Spring Pins 1/8in X 1/2in Plain Steel 25PK (9187774)
- DON-JO Don-Jo Wrap Around Plates (14-BZ-2-CW)
- MAJOR Major: Major Mfg - LMB-03 - Universal Locking Mount Bracket For Hollow Metal or Aluminum Doors (MJR-LMB-03)
- KEEDEX Keedex Gate Products (K-BXCL500)
- BEST Mortise Lock Replacement Spindle Kit (40HRS2)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- PAMEX The Blue Thing Temporary Door Latch (DD0430)
- Array By Hampton Door Accessories