Shop All Flange Bolts
Arp
M10-1.50 Flange Bolt, Black Oxide Steel, 100 mm L
Mfr # 662-1012
Zoro # G7828448
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 100 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # 662-1012
- Zoro # G7828448
- UPC # 672036029722
- Country of Origin United States
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 100 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
M10 X 1.50 X 100 HEX BLACK OXIDE BOLTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP HEXAGON HEAD BOLT DIN933, THRU THREAD M08X16, STAINLESS STEEL A4 70 BRIGHT (K0871.608X16)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37420.025.0001)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822635G)
- ZORO SELECT Class 8.8, M20-2.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 10 PK (M01256.200.0050)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 25 PK (50336)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 3/4 in L, 175 PK (791954)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.050.0175)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01258.037.0100)
- Arp Flange Bolts