Shop All Hex Head Cap Screws
Arp
Hex Head Cap Screw, Black Oxide Alloy Steel
Mfr # 660-1017
Zoro # G204014022
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Material Alloy Steel
- Finish Black Oxide
- Includes Washers
- Wrench Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # 660-1017
- Zoro # G204014022
- UPC # 672036033750
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Wrench Size | 8 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Hex Head Cap Screw |
Includes | Washers |
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our product will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- M6 x 1 x 16 mm Black Oxide Hex Bolts
- Our products are assured for reliability and durability
- Pack of 5
- Fastener Finish: Black Oxide
- Fastener Material: Chromoly
- Fastener Size: 6 mm x 1.00 RH
- Underhead Length: 16.00 mm
- Fastener Head Style: Hex head
- Fastener Grade: ARP 8740 chrome moly
- Fastener Yield Strength: 180,000 PSI
- Wrench Diameter: 8 mm
- Washers Included: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x3 In L, PK5 (WWG-CLP-232)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x1ID, Pk10 (25217)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0125)
- MIDWEST FASTENER #8-15 x 1 in Phillips Pan Machine Screw, Stainless Steel (5110)
- ARP 3/8"-16 Hex Head Cap Screw, 1-1/2 in L (613-1500)
- ARP 1/4-20 X 1.000 12PT SS BOLTS (611-1000)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.100.0025)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00053)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (6248BHT5)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Tan, 4000PK (82TNP)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- Arp Hex Head Cap Screws