Shop All Nut Assortments
Arp
ARP 300-8307 12 mm x 1.25 Right Hand 12 Point Steel Nuts - Black Oxide
Mfr # ARP300-8307
Zoro # G304068932
original price:
$37.11
19% off
new price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size 12 mm x 1.25 RH
- Product Type Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # ARP300-8307
- Zoro # G304068932
- Country of Origin China
- Category Nut Assortments
Dimensions
Thread Size | 12 mm x 1.25 RH |
Details
System of Measurement | Metric |
Product Type | Nuts |
Item | Nut Kit |
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Nuts are made from aerospace-quality material
- 12-point style heads
- Nut Finish: Black Oxide
- Nut Material: Steel
- Thread Size: 12 mm x 1.25 RH
- Wrench Size: 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-17)
- ZORO SELECT Hex Nut, 1/2"-6, Steel, Grade 2, Black Oxide, 1/2 in Ht, 25 PK (300901G)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0300)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W (FC2329-2520-A)
- ARP 3/8-24 12PT NUT KIT (300-8332)
- ARP 1/2-20 12PT NUT KIT (300-8334)
- ARP 5/16-24 12PT NUT KIT (300-8331)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- ZORO SELECT Nut and Washer Assortment, 6 Sizes (CPS1NA98GR)
- ZORO SELECT Nut Assortment, Zinc Finish, 24 Sizes (CPS1LAC1GR)
- ALLSTAR 0.62-18 in. Left Hand Steel Jam Nuts, 50PK (ALL18293-50)
- Arp Nut Assortments