Shop All Catalytic Converters
Arp
ARP 2307304 GM 200 & 700 4L60 & 4L80 - 3 Pieces - Car - Torque Converter Bolt Kit
Mfr # A14-2307304
Zoro # G304042055
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # A14-2307304
- Zoro # G304042055
- Country of Origin China
- Category Catalytic Converters
Description
Torque converter bolts are manufactured from 8740 chromoly steel and feature 200,000 psi tensile strength. Add a set to your drivetrain, and shearing torque converter bolts are a thing of the past.
Specifications- UHL - 0.590 in.
- Thread Size - 10 mm x 1.5
- Head Style - Hex
- Underhead Length - 0.590 in.
- Fastener Material - Steel
- Fastener Finish - Black oxide
- Nuts Included - No
- Washers Included - No
- Make - CHEVROLET
- Transmission Type - 200-4R, 700R4, 4L60, 4L60E, 4L80E, TH350C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Fender Loc Fender Lines - 3/8" x 72" - Pair - White (11311)
- CURT Bracket-Mount Swivel Jack, 28302 (28302)
- STANDARD HORIZON Wired Remote Access Microphone RAM4 (SSM-70H)
- WIX FILTERS AG-CHEM/ALLIS-CHALMERS/CASE/CLARK/GALION (42119)
- WALKER EXHAUST Catalytic Converter, 55644 (55644)
- AP EXHAUST Catalytic Converter-Direct Fit, 645200 (645200)
- WALKER EPA Standard Direct Fit Converter, 15028 (15028)
- WALKER EPA Ultra Direct Fit Converter, 16570 (16570)
- MAGNAFLOW Magnaflow M66-53009 3 in. Universal Catalytic Converters (M66-53009)
- WALKER EPA Ultra Direct Fit Converter, 54857 (54857)
- WALKER EPA Ultra Direct Fit Converter, 55585 (55585)
- Arp Emission Control Parts