Shop All Engine Components
Arp
ARP 2303001 GM 10 & 12 Bolt; 12 Point Ring Gear Bolt Kit
Mfr # A14-2303001
Zoro # G204041943
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # A14-2303001
- Zoro # G204041943
- UPC # 672036008369
- Country of Origin China
- Category Engine Components
Description
These Pro series ring gear bolt kits are forged from premium - grade 8740 chromoly steel and heat - treated to a rating of 190,000 psi. Specially hardened, precision - ground washers are also included, where required.
Specifications- Pro Series - 200,000 psi
- UHL - 0.800 in.
- Thread Size - 3/8 - 24
- Head Style - 12 point
- Underhead Length - 0.800 in.
- Fastener Yield Strength - 200,000 psi
- Washer Included - Yes
- Fastener Material - Chromoly
- Fastener Finish - Black oxide
- Axle Model - GM 8.2 in. - GM 8.5 in. - GM 8.875 in. - passenger car, GM 8.875 in. - truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- MTD Wheel Asm-Friction (984-04066)
- LUCAS OIL Fuel Treatment, 1x1/5 gal Pail (10080)
- AUTOTEX Wiper Blade, Heavy Duty, Size 32 In (78-320)
- ARP 04-18 CHEVY SB HEAD STUD KIT CHROME MOLY BLACK (234-4345)
- ARP SB CHEVY LS6 HEX HEAD BOLT KIT (134-3610)
- ARP SB CHEVY 12PT INTAKE MANIFOLD BOLT KIT (3/8 SOCKET) (134-2101)
- ARP CHEVY & FORD ROCKER ARM STUD KIT (100-7101)
- ARP SB FORD HEX INTAKE MANIFOLD BOLT KIT (154-2001)
- ARP SB CHEVY 305-307-350-409 ROD BOLT KIT (134-6003)
- DORMAN Check Vlv & Grmmt, 80189 (80189)
- Arp Engine Components