Shop All Lubricants
Arp
ARP 2008530 Premium Black Oxide Chrome Moly Special Purpose Washers - Pack 10
Mfr # A14-2008530
Zoro # G604152317
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # A14-2008530
- Zoro # G604152317
- UPC # 672036005832
- Country of Origin China
- Category Lubricants
Description
This hardened ARP Special Purpose washers are parallel-ground from premium chromoly. They are in a variety of sizes and thicknesses for use on virtually any application. Special connecting rods are some of the popular metric sizes. Build up your supply so you don't get caught short when the need arises.
Features- Washer Outside Diameter - 0.813 in.
- Washer Outside Diameter - 20.650 mm.
- Washer Inside Diameter - 0.438 in.
- Washer Inside Diameter - 11.125 mm.
- Washer Thickness - 0.120 in.
- Washer Thickness - 3.048 mm.
- Washer Material - Chromoly.
- Washer Finish - Black oxide.
- Pack 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- FESTO Push-In Fitting QS-G1/4-8 (QS-G1/4-8)
- FESTO Plastic Tubing PEN-3/8-BL-150-CB (PEN-3/8-BL-150-CB)
- DDS Shaft Seal, 60 x 80 x 7 mm., Nitrile Rubber (608007TC)
- ARP 0.5 Pint Fastener Assembly Lubricant (ARP100-9910)
- CROSBY Lubricant, Clear, Aerosol Spray, 12 Oz. (1039004)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- DIXON Groove Lube, 1 qt Tub, Paste Form, 1.06 (GROOVLUB32)
- OASIS HR Lubricating Jelly, 4 oz, 6PK (LUBE-JX6)
- CRC Chute Lube, Silicone, H2 No Food Contact, 5 Gal Pail, Yellow (03222)
- CRC Elctrcl Silicone Lubricant, Aerosol, 10 Oz. (02094)
- Arp Lubricants