Shop All Engine Specialty Tools
Arp
ARP 1347121 Sb Chevy Rocker Arm Studs - 2 Pack
Mfr # A14-1347121
Zoro # G903952298
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arp
- MFR # A14-1347121
- Zoro # G903952298
- UPC # 672036002107
- Country of Origin China
- Category Engine Specialty Tools
Description
ARP High Performance series rocker arm studs are ideal for ET bracket racing, limited rule oval track competition, and street use. They are heat-treated to 180,000 psi tensile strength. These studs are concentric within 0.005 T.I.R. thread pitch to thread pitch, which will give you more consistent rocker geometry. With an extra-large radius base, these studs are more resistant to flex and will provide a more positive seating. These rocker arm studs are designed to be used with Perma-Loc adjusters (not for use with OEM-style, self-locking nuts).
Features- Base Thread Size - 7/16-14 in.
- Rocker Arm Nut Thread Size - 3/8-24 in.
- Guideplate Locator Shank - Yes.
- Make - Chevrolet.
- Engine Family - Chevy small block Gen I.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Door Pull Strap-Full Length, 77202 (77202)
- POLLAK Trailer End 7 Way RV OEM Replacement Socket Includes Mounting Bracket Interlocking Connector (11-898)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- ARP LS1 CHEVY CAM BOLT KIT (134-1003)
- ARP ARP 1358701 Fuel Pump Pushrods (A14-1358701)
- ARP STRETCH GAUGE (100-9942)
- MELLING S855 Stock Engine Balance Shaft Sprocket (S855)
- APACHE FLEXCO Microlacer 25050618 (25050618)
- MOTIVE PRODUCTS Black Label Ford 3-Prong Power Bleeder (0117-MTV)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- Arp Service & Shop Tools