Arp

ARP 1343610 Chevy Ls6 Pro Series Cylinder Head Bolt Kits


product price: $188.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Pro series cylinder head bolts from ARP are cold-forged to ensure molecular integrity. They are heat-treated prior to thread rolling and machining, and are rated at a whopping 190,000 psi. All kits come complete with hardened parallel washers for even load distribution and accurate torque readings.

Features
  • Head Style - Hex.
  • Fastener Material - 8740 chromoly.
  • Fastener Finish - Black oxide.
  • Washers Included - Yes.
Application
  • Make - Chevrolet.
  • Year - 2004-2014.
  • Engine Size - 5.7L/350, 7.0L/427, 5.3L/323, 4.8L/294, 6.0L/364, 5.3L/325, 6.2L/378, 6.2L/376.
  • Cylinder Head Style - LS1, LS6.
  • Engine Type - V8.
  • Engine Family - Chevy small block Gen III/IV.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.