ARP 1009908 Ultra-Torque Fastener Assembly Lubricant
Mfr # A14-1009908
Zoro # G304168052
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # A14-1009908
- Zoro # G304168052
- Country of Origin China
- Category Lubricants
Description
Because of frictional inconsistencies with oil, moly, and other lubricants it takes multiple cycles of torquing the bolt, loosening it, and tightening it again to obtain the required preload or stretch. Typically, when a fastener is first tightened, friction is at its highest point and the preload value or stretch is low. As the fastener is cycled numerous times the friction decreases and the preload increases. This phenomenon is called "preload scatter." With this ARP Ultra Torque assembly lubricant, a fastener need only be torqued once to get within 5 percent of ideal preload, and it remains consistent through all subsequent cycles (from race-prep machining through final assembly). Moreover, given the inconsistencies of ordinary lubes, it is quite possible for adjacent head bolts or studs to have vastly different preloads. This scatter causes bore distortion, hampers piston ring seal, and leads to poor head gasket sealing.
- Engine assembly
- Fastener installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM48-D6)
- ARP ARP 2008530 Premium Black Oxide Chrome Moly Special Purpose Washers - Pack 10 (A14-2008530)
- ARP 0.5 Pint Fastener Assembly Lubricant (ARP100-9910)
- BAILEIGH INDUSTRIAL Biodegradeable Bend Lubricant, 8 Oz. (B-LUBECP)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 16 oz. (YL14LT-016)
- LUBRIPLATE No. 107, 35 Lb Pail, Headstock Grease (L0036-035)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 1 gal. (87013)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- Arp Lubricants