Shop All Flat Washers
Arp
3/8ID .720OD SS WASHER
Mfr # 400-8508
Zoro # G7833768
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.720 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # 400-8508
- Zoro # G7833768
- UPC # 672036035419
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 0.720 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
3/8ID .720OD SS WASHER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60251C24)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.020", Pk20 (MSC020-20)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 60 PK (4RWL6)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Stainless Steel Plain Finish, 5 PK (M51420.220.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 336 Stainless Steel Plain Finish, 5 PK (WAS40571)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish (A0580480SAEWZYD)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1300 PK (4RVU2)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0004)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH58SOD2P10)
- Arp Flat Washers