Shop All Flat Washers
Arp
3/8 ID .675 OD MACHINED BLACK WASHER
Mfr # 200-8506
Zoro # G7831491
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Outside Diameter 0.675 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arp
- MFR # 200-8506
- Zoro # G7831491
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 0.675 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Finish | Black Oxide |
System of Measurement | Inch |
Description
3/8 ID .675 OD MACHINED BLACK WASHER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes (WWG-DISP-BPS050)
- PRIME-LINE Carriage Bolts 1/2in-13 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9064901)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 5 PK (5WY65)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Black Oxide Finish, 5 PK (M38100.270.0001)
- DANCO Flat Washer, Fits Bolt Size 3/4" 5 PK (35698B)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38100.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (6DZA0)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (MS15795-827)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38405.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 8" , Steel Plain Finish, 5000 PK (08WFBR300)
- Arp Flat Washers