Shop All Hex Head Cap Screws
Arp
1/4-20 X 0.750 12PT SS BOLTS
Mfr # 611-0750
Zoro # G4124282
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arp
- MFR # 611-0750
- Zoro # G4124282
- UPC # 672036015565
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Description
1/4-20 X 0.750 12PT SS BOLTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (52485)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 60 mm L, 10 PK (FBMHEXB812560P10)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0125)
- ARP 1/4-20 X 1.000 12PT SS BOLTS (611-1000)
- ARP 3/8"-16 Hex Head Cap Screw, 1-1/2 in L (613-1500)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 12 in L, 5 PK (U01000.050.1200)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 10 PK (U51000.031.0450)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 100 PK (HCI20250200G-100P)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U04160.025.0700)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.043.0275)
- Arp Hex Head Cap Screws