Aroma ARC-1126SBL 12-Cup Smart Carb Rice Cooker
Mfr # ARC-1126SBL
Zoro # G204077195
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Why hold back on rice just because of some carbs Aroma rice cooker is made to provide you with a simple way to cook rice, cut back on carbs and eat healthy the smart way. By using a stainless steel carb-reducing pot along with the SmartCarb function, this rice cooker and steamer helps you reduce 25% of carbohydrates in rice while doubling as a large capacity food steamer. Our multicooker is perfect for making breakfast, daily meals, lunches and side dishes with a simple touch. There are no complex steps or preparations involved! Whether you're in the mood for some steamed vegetables, a hearty soup or just fluffy cooked rice, you can easily get it done while saving time and effort with Aroma rice cooker. You can cook up to 12 cups of rice or 6 cups of carb reduced rice without sacrificing the flavor or texture. Thanks to the nonstick pot, this rice cooker for 12 people can easily be cleaned and used any night of the week. Make the smart choice to enjoy warm, fluffy and yummy cooked rice, whole grains and a wide variety of foods with Aroma ARC-1126SBL rice cooker and Multicooker.
Features- 12-Cup Smart Carb Rice Cooker
- Made from high quality material
- Weight: 7.68 lbs
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
- SODASTREAM SODAMIX GINGER ALE (1424201011)
- VIELER INTERNATIONAL Piston, Gas , 100N, Radial (044-2244-40)
- MANITOWOC ICE Switch Bin 50.00 Grey (000007337)
- GATORADE Orange, 24 PK (052000328677)
- LODGE SKILLET MALLARD 8"" (L5SKWLDK)
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- LODGE SKILLET 12"" LOGIC CI (L10SK3)
- RSVP INTERNATIONAL Endurance Vertical Chicken Roaster (BQ-BOK)
- SPT SPT SS-303 5 qt. Stainless Steel & Black Electric Shabu Pot (SS-303)
- TRAMONTINA PROFESSIONAL FRY PAN 10"" (80114/583)
- WINCO 14 in x 16 in Wood Pizza Peel (WPP-1436)
- Aroma Cookware