Shop All Flat Washers
Aro
Washer, Pkg, 1.250 Od, 94203-2
Mfr # 94203-2
Zoro # G4875815
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 94203-2
- Zoro # G4875815
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 1.250 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
Washer,Pkg, 1.250 Od,94203-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 6 PK (79424)
- VELCRO BRAND 1x3' BLK Hook And Loop Tape (91050)
- USA INDUSTRIALS M5-0.80 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-282)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 10 PK (38911)
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42621)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0458-188)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5L)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Brass Plain Finish, 100 PK (FW5B00400-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 500 PK (B38157.075.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel 8 PK (932257)
- Aro Flat Washers