Shop All Solenoid Air Control Valves
Aro
Valve, No Coil
Mfr # A249SS-000-N
Zoro # G4138392
original price:
$101.54
8% off
new price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage No Coil
- Valve Actuator / Return Solenoid / Spring
- Max. CFM - Valves 39 scfm
- Operational Pressure Range Vacuum to 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A249SS-000-N
- Zoro # G4138392
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | None |
Overall Height | 90 17/32 mm |
Overall Width | 24 3/8 mm |
Overall Length | 96 15/16 mm |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | No Coil |
Valve Actuator / Return | Solenoid / Spring |
Max. CFM - Valves | 39 scfm |
Operational Pressure Range | Vacuum to 150 psi |
Shifting Technology | Ground Spool |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Body Style | Alpha Thin |
Standards | cURus Listed |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Voltage No Coil, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 39 scfm, Operational Pressure Range Vacuum to 150 psi, Body Style Alpha Thin, Pilot Port Size None, Shifting Technology Ground Spool, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 90 17/32 mm, Overall Length 96 15/16 mm, Overall Width 24 3/8 mm, Standards cURus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12-1/2 L, PK50 (5050005)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 18:1 (F842B-18K-B7-M1)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SD-120-A)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M817SD-012-D)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SS-120-A)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SD-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-L)
- ARO Valve, Cat Series, CAT03B-024-D (CAT03B-024-D)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5340-5LZ)
- Aro Solenoid Air Control Valves