Shop All Pneumatic Flow Control Valves
Aro
Valve, Needle, 1/8 NPT
Mfr # 104104-N01
Zoro # G2879633
original price:
$47.14
18% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 2
- Valve Inlet Port 1/8 in NPT
- Valve Outlet Port 1/8 in NPT
- Valve Max. Pressure Rating 200 psi
- Max. CFM - Valves 18 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104104-N01
- Zoro # G2879633
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Height | 2 53/64 in |
Width | 15/16 in |
Length | 1 29/32 in |
Details
Item | Needle Valve |
Directions Controlled | 2 |
Valve Inlet Port | 1/8 in NPT |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 200 psi |
Max. CFM - Valves | 18 cfm |
Adjustment Knob | Calibrated |
Pipe Port Inserts | Zinc Plated |
CFM | 18 |
Outlet Port | 1/8" NPT |
Body | Composite |
Max. Operating PSI | 200 |
Inlet Port | 1/8" NPT |
Description
Needle Valve, Directions Controlled 2, Valve Inlet Port 1/8 in NPT, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 200 psi, Max. CFM - Valves 18 cfm, Calibrated Adjustment Knob, Composite Body, Zinc Plated Pipe Port Inserts, Length 1 29/32 in, Width 15/16 in, Height 2 53/64 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012 2RS (6012 2RS/C3 PRX)
- SMC Solenoid Air Control Valve, 22.12CFM, 0.79 (VQZ3151-3LO1)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- ARO Valve, E Series, E242PD (E242PD)
- ARO Valve, Flow Control (119307-250)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- ARO Valve, Needle, 1/4 NPT (104104-N02)
- ARO Control Package (59003-842)
- SCHRADER BELLOWS 3/8IN 175PSI NPT PNEUMATIC FLOW CONTROL VALVE (M09831848)
- Aro Pneumatic Valves