Shop All Pneumatic Flow Control Valves
Aro
Valve, Needle, 1/4 NPT
Mfr # 104104-N02
Zoro # G3098776
original price:
$46.07
17% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 2
- Valve Inlet Port 1/4 in NPT
- Valve Outlet Port 1/4 in NPT
- Valve Max. Pressure Rating 200 psi
- Max. CFM - Valves 28 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 104104-N02
- Zoro # G3098776
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Height | 2 53/64 in |
Width | 15/16 in |
Length | 1 29/32 in |
Details
Item | Needle Valve |
Directions Controlled | 2 |
Valve Inlet Port | 1/4 in NPT |
Valve Outlet Port | 1/4 in NPT |
Valve Max. Pressure Rating | 200 psi |
Max. CFM - Valves | 28 cfm |
Outlet Port | 1/4" NPT |
CFM | 28 |
Pipe Port Inserts | Zinc Plated |
Inlet Port | 1/4" NPT |
Adjustment Knob | Calibrated |
Max. Operating PSI | 200 |
Body | Composite |
Description
Needle Valve, Directions Controlled 2, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 200 psi, Max. CFM - Valves 28 cfm, Calibrated Adjustment Knob, Composite Body, Zinc Plated Pipe Port Inserts, Length 1 29/32 in, Width 15/16 in, Height 2 53/64 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Full Synthetic, 1 Quart, Compressor Oil (P018-0084SP)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (2501-12-12-FG)
- TIMKEN TIM-439, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 439 (439)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119310-375)
- ARO Valve, Flow Control (119307-500)
- ARO Flow Control Valve, F20-BK (F20-BK)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- ARO Valve, Flow Control (119307-375)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- Aro Pneumatic Valves