Shop All Pneumatic Flow Control Valves
Aro
Valve, Needle, 1/2 NPT
Mfr # 104104-N04
Zoro # G1653732
original price:
$82.39
15% off
new price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 2
- Valve Inlet Port 1/2 in NPT
- Valve Outlet Port 1/2 in NPT
- Valve Max. Pressure Rating 200 psi
- Max. CFM - Valves 90 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104104-N04
- Zoro # G1653732
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 27/32 in |
Width | 1 5/16 in |
Height | 3 55/64 in |
Details
Item | Needle Valve |
Directions Controlled | 2 |
Valve Inlet Port | 1/2 in NPT |
Valve Outlet Port | 1/2 in NPT |
Valve Max. Pressure Rating | 200 psi |
Max. CFM - Valves | 90 cfm |
Max. Operating PSI | 200 |
Outlet Port | 1/2" NPT |
Pipe Port Inserts | Zinc Plated |
Body | Composite |
Inlet Port | 1/2" NPT |
CFM | 90 |
Adjustment Knob | Calibrated |
Description
Needle Valve, Directions Controlled 2, Valve Inlet Port 1/2 in NPT, Valve Outlet Port 1/2 in NPT, Valve Max. Pressure Rating 200 psi, Max. CFM - Valves 90 cfm, Calibrated Adjustment Knob, Composite Body, Zinc Plated Pipe Port Inserts, Length 2 27/32 in, Width 1 5/16 in, Height 3 55/64 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T10-630-25 (T10-630-25)
- BOSTON GEAR Coupling, Poly Insert (XFCA30)
- FESTO Guided Drive DFM-32-125-P-A-GF (DFM-32-125-P-A-GF)
- DURA-SURE TORQUE Timing Belt, S3M, 10 x 186mm PL, T62 (100-S3M-186)
- ARO Valve, 50 Series, 5030-35 (5030-35)
- ARO Valve, 50 Series, 5040-07 (5040-07)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- ARO Valve, Flow Control (119307-250)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- Aro Pneumatic Flow Control Valves