Shop All Manifolds
Aro
Valve Manifold, 10 Stations, 9 49/61 In L
Mfr # 114829
Zoro # G0327241
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Number of Stations 10
- For Use With 10mm D-Sub Valves
- Width (In.) 5 1/8 in
- Length (In.) 9 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Valve Port Size | 1/4 in |
Width (In.) | 5 1/8 in |
Length (In.) | 9 49/64 in |
Height (In.) | 3 23/64 in |
Details
Item | Valve Manifold End Plate Kit |
Number of Stations | 10 |
For Use With | 10mm D-Sub Valves |
Series | 10mm |
Includes | Din Rail, End Caps, Mounting Hardware |
Number of Valve Stations | 10 |
NPT Port (In.) | 1/4 |
Description
Valve Manifold End Plate Kit, For Use With 10mm D-Sub Valves, Number of Valve Stations 10, Valve Port Size 1/4 in, Cv -, Solenoid Valve Manifold, 10mm Series, Length (In.) 9 49/64 in, Width (In.) 5 1/8 in, Height (In.) 3 23/64 in, Includes Din Rail, End Caps, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 200 PSI (SRV765-114-200)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17H X 1/2 MPB)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, 4 Stations (118605-4)
- ARO Manifold, Valve (SMH51N-04)
- ARO Manifold, 8 Station (SMH81N-08)
- ARO Manifold, 2 Station (M26M02-02)
- ARO Manifold, 4 Station (M34M04-04)
- TINKERTOOLS 0.25 x 0.37 in. Automotive Style 3-Way Round Manifold with 3 Couplers, Plug (TI2637505)
- Aro Manifolds