Shop All Manual Air Control Valves
Aro
Valve, Limit, 1/8 In
Mfr # 402-A
Zoro # G0527466
original price:
$193.60
13% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3 27/32 in
- Valve Port Size 1/8 in NPT
- Length (In.) 1 3/4 in
- Valve Actuator / Return Clockwise and Counterclockwise / Spring
- Width (In.) 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 402-A
- Zoro # G0527466
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Height (In.) | 3 27/32 in |
Valve Port Size | 1/8 in NPT |
Length (In.) | 1 3/4 in |
Width (In.) | 2 9/16 in |
Port Size (In.) | 1/8 NPT |
Details
Item | Heavy Duty Limit Valve |
Valve Actuator / Return | Clockwise and Counterclockwise / Spring |
Max. CFM - Valves | 7.5 cfm |
Valve Max. Pressure Rating | 150 psi |
CFM | 7.5 |
Coefficient of Volume | 0.2 gpm |
Uses | For Position Sensing |
Max. Operating PSI | 150 |
Number of Ways | 3 |
Body | Composite |
Characteristics | Plumbed as Normally Passing, Non-passing or Multi-purpose |
Max. Temp. Range (F) | 32 to 160 |
Number of Positions | 2 |
Min. Pressure (PSI) | 30 psi |
Actuator/Return | Clockwise and Counterclockwise/Spring |
Description
Heavy Duty Limit Valve, Valve Port Size 1/8 in NPT, Max. CFM - Valves 7.5 cfm, Valve Actuator / Return Clockwise and Counterclockwise / Spring, Valve Max. Pressure Rating 150 psi, Coefficient of Volume 0.2 gpm, Min. Pressure (PSI) 30 psi, Max. Temp. Range (F) 32 to 160, Length (In.) 1 3/4 in, Height (In.) 3 27/32 in, Width (In.) 2 9/16 in, Number of Positions 2, Number of Ways 3, Composite Body, Plumbed as Normally Passing, Non-passing or Multi-purpose, For Position Sensing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 3/4)
- FESTO Plastic Tubing PEN-1/2-BL-150-CB (PEN-1/2-BL-150-CB)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, 5 Gal. (FOODSAFE FMO 100-005)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-06)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-12)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (214-C)
- ARO Actuator, Roller Lever (447)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HS)
- FESTO Front Panel Valve SVS-4-1/8 (SVS-4-1/8)
- Aro Pneumatic Valves