Shop All Valve Parts
Aro
Valve Housing Machined, 4.25"and 6", 9686
Mfr # 96864
Zoro # G7590293
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 96864
- Zoro # G7590293
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Housing Machined, 4.25"and 6",9686 |
Description
Valve Housing Machined, 4.25 In.and 6 In.,9686
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 1/2" SS304 HEX BUSHING (404-483)
- ZORO SELECT Coupler, Female, 4 In (3LX63)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-2)
- ARO Valve, 5/32 in Port, Tube (461-5)
- ARO Valve Assembly, 1/8 in Port, NPT (460-3)
- ARO Valve Kit, 61963-1 (61963-1)
- ARO Valve Assembly, 5/32 in Port, Tube (461-3)
- SLOAN Flush Valve Part Royal 186-1 PVDPB (3912680)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- B & K 108-904NL VACUUM BREAKER (189-3-34)
- Aro Valves