Shop All Pneumatic Flow Control Valves
Aro
Valve, Flow Control
Mfr # 119307-500
Zoro # G2621455
original price:
$81.93
20% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 0 to 158 Degrees F
- Directions Controlled 1
- Valve Inlet Port 1/2 in NPT
- Valve Outlet Port 1/2 in NPT
- Pipe Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119307-500
- Zoro # G2621455
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" NPT |
Height | 1 53/64 in |
Length | 2 9/32 in |
Width | 1 7/64 in |
Details
Item | Flow Control Valve |
Max. Temp. | 0 to 158 Degrees F |
Directions Controlled | 1 |
Valve Inlet Port | 1/2 in NPT |
Valve Outlet Port | 1/2 in NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 130 cfm |
Body | Nickel-plated Brass |
Speed Adjustment | Screwdriver |
Spring | Stainless Steel |
Rotation | 360 Degrees |
Max. Operating PSI | 150 |
Inlet Port | 1/2" NPT |
Coefficient of Volume | 2.8 |
Swivel | Anodized Aluminum |
Outlet Port | 1/2" NPT |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/2 in NPT, Valve Outlet Port 1/2 in NPT, Valve Max. Pressure Rating 150 psi, Max. CFM - Valves 130 cfm, Max. Temp. 0 to 158 Degrees F, Nickel-plated Brass Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Anodized Aluminum Swivel, Length 2 9/32 in, Width 1 7/64 in, Height 1 53/64 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/4 (29HY70)
- CONTINENTAL CONTITECH B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (B150)
- TOMPKINS Hydraulic Fitting-Steel16MP-08MP HEX NIPPLE (5404-16-08)
- ARO Flow Control Valve, F20-BK (F20-BK)
- ARO Control Package (59003-842)
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- ARO Cylder Port Flow Control, 5/32 Tube#10-32 (119309-103)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- Aro Pneumatic Valves