Shop All Pneumatic Flow Control Valves
Aro
Valve, Flow Control
Mfr # 119307-375
Zoro # G0583292
original price:
$41.50
11% off
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 0 to 158 Degrees F
- Directions Controlled 1
- Valve Inlet Port 3/8 in NPT
- Valve Outlet Port 3/8 in NPT
- Pipe Size 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 119307-375
- Zoro # G0583292
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" NPT |
Height | 1 27/32 in |
Length | 1 55/64 in |
Width | 29/32 in |
Details
Item | Flow Control Valve |
Max. Temp. | 0 to 158 Degrees F |
Directions Controlled | 1 |
Valve Inlet Port | 3/8 in NPT |
Valve Outlet Port | 3/8 in NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 90 cfm |
Body | Nickel-plated Brass |
Speed Adjustment | Screwdriver |
Inlet Port | 3/8" NPT |
Rotation | 360 Degrees |
Spring | Stainless Steel |
Outlet Port | 3/8" NPT |
Swivel | Anodized Aluminum |
Max. Operating PSI | 150 |
Coefficient of Volume | 1.9 |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 3/8 in NPT, Valve Outlet Port 3/8 in NPT, Valve Max. Pressure Rating 150 psi, Max. CFM - Valves 90 cfm, Max. Temp. 0 to 158 Degrees F, Nickel-plated Brass Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Anodized Aluminum Swivel, Length 1 55/64 in, Width 29/32 in, Height 1 27/32 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST IdX13' Spiral Hose, 5/16" (PRVPUS264)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA014RRB 7/8)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 36 In (QS 1 L 36)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY2)
- ARO Valve, 1/4 in Port, NPT (E112LM)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- ARO Valve, Exh, EV35-A (EV35-A)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- ARO Valve, Flow Control (119307-250)
- ARO Valve, Flow Control, Max. CFM - Valves: 18.0 (104104-F01-G)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 3/8 (ASV510F-N03-13S)
- Aro Pneumatic Valves