Shop All Pneumatic Flow Control Valves
Aro
Valve, Flow Control
Mfr # 119307-250
Zoro # G2518117
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 0 to 158 Degrees F
- Directions Controlled 1
- Valve Inlet Port 1/4 in NPT
- Valve Outlet Port 1/4 in NPT
- Pipe Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119307-250
- Zoro # G2518117
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" NPT |
Length | 1 39/64 in |
Height | 1 19/64 in |
Width | 3/4 in |
Details
Item | Flow Control Valve |
Max. Temp. | 0 to 158 Degrees F |
Directions Controlled | 1 |
Valve Inlet Port | 1/4 in NPT |
Valve Outlet Port | 1/4 in NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 33 cfm |
Speed Adjustment | Screwdriver |
Rotation | 360 Degrees |
Swivel | Anodized Aluminum |
Outlet Port | 1/4" NPT |
Body | Nickel-plated Brass |
Coefficient of Volume | 0.7 |
Spring | Stainless Steel |
Max. Operating PSI | 150 |
Inlet Port | 1/4" NPT |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 150 psi, Max. CFM - Valves 33 cfm, Max. Temp. 0 to 158 Degrees F, Nickel-plated Brass Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Anodized Aluminum Swivel, Length 1 39/64 in, Width 3/4 in, Height 1 19/64 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1072)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD104100)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124275)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- ARO Valve, 50 Series, 5030-35 (5030-35)
- ARO Valve, Flow Control (119307-375)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- ARO Valve, Needle, 1/2 NPT (104104-N04)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- Aro Pneumatic Valves