Shop All Pneumatic Flow Control Valves
Aro
Valve, Flow Control
Mfr # 119307-125
Zoro # G1788132
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 0 to 158 Degrees F
- Valve Inlet Port 1/8 in NPT
- Valve Outlet Port 1/8 in NPT
- Pipe Size 1/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 119307-125
- Zoro # G1788132
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" NPT |
Width | 19/32 in |
Length | 1 17/64 in |
Height | 1 3/64 in |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 0 to 158 Degrees F |
Valve Inlet Port | 1/8 in NPT |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 17 cfm |
Inlet Port | 1/8" NPT |
Speed Adjustment | Screwdriver |
Max. Operating PSI | 150 |
Outlet Port | 1/8" NPT |
Swivel | Anodized Aluminum |
Coefficient of Volume | 0.3 |
Rotation | 360 Degrees |
Body | Nickel-plated Brass |
Spring | Stainless Steel |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/8 in NPT, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 150 psi, Max. CFM - Valves 17 cfm, Max. Temp. 0 to 158 Degrees F, Nickel-plated Brass Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Anodized Aluminum Swivel, Length 1 17/64 in, Width 19/32 in, Height 1 3/64 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X371)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- ARO Valve, Flow Control (119307-500)
- ARO Valve, E Series, E212HP (E212HP)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- Aro Pneumatic Valves