Shop All Manual Air Control Valves
Aro
Valve, Exhaust, 1/4 In
Mfr # EV250
Zoro # G2491115
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 1/16 in
- Length (In.) 2 1/8 in
- Body Material Aluminum
- Width (In.) 2 7/32 in
- Port Size (In.) Exh 3/8 in, Inlet 1/4 in, Cyl 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # EV250
- Zoro # G2491115
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Height (In.) | 2 1/16 in |
Length (In.) | 2 1/8 in |
Width (In.) | 2 7/32 in |
Port Size (In.) | Exh 3/8 in, Inlet 1/4 in, Cyl 1/4 in |
Overall Length | 2 1/8 in |
Overall Width | 2 1/4 in |
Overall Height | 2 1/16 in |
Air Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Details
Item | Quick Exhaust |
Body Material | Aluminum |
Coefficient of Volume | 0.2 cfm |
Max. Temp. Range (F) | 32 to 160 |
Max. Operating PSI | 125 psi |
Air Outlet Type | NPT |
Air Inlet Type | NPT |
Inlet Gender | Female |
Maximum Operating Temperature | 160 Degrees F |
Air Outlet Gender | Female |
Minimum Operating Temperature | 32 Degrees F |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 125 psi |
Description
Quick Exhaust, Maximum Operating Pressure 125 psi, Minimum Operating Pressure 0 psi, Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Coefficient of Volume 0.2 cfm, Inlet Gender Female, Air Outlet Gender Female, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Body Material Aluminum, Overall Width 2 1/4 in, Overall Length 2 1/8 in, Overall Height 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler for 22UX43, 44, 46, 54, 56-61, 72-75 (PN22UX028G)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (201-C)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252LS)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (M113LR)
- ARO Valve, Air, Limit, Ccw (401-1-A)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-11)
- Aro Manual Air Control Valves