Shop All Pneumatic Flow Control Valves
Aro
Valve, Check, 1/4 In NPT
Mfr # 104104-C02
Zoro # G2424457
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 200 Degrees F
- Pipe Port Inserts Zinc Plated
- Width 15/16"
- Inlet (In.) 1/4 in NPT
- Outlet (In.) 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 104104-C02
- Zoro # G2424457
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Width | 15/16" |
Length (In.) | 1 15/16 in |
Length | 1-29/32" |
Height | 1-11/32" |
Details
Item | Check Valve |
Max. Temp. | 200 Degrees F |
Pipe Port Inserts | Zinc Plated |
Inlet (In.) | 1/4 in NPT |
Outlet (In.) | 1/4 in NPT |
Operating Pressure | 200 psi |
Inlet Port | 1/4" NPT |
Body | Threaded For Panel Mount |
Housing Material | Composite |
CFM | 28 |
Outlet Port | 1/4" NPT |
Max. Temp. (F) | 200 Degrees F |
Description
Check Valve, Inlet (In.) 1/4 in NPT, Outlet (In.) 1/4 in NPT, Max. Temp. (F) 200 Degrees F, Length (In.) 1 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Quick Coupler (19110)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 30 # of Teeth (35BS30H X 3/4)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA4)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- ARO Flow Control Valve, F20-BK (F20-BK)
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- ARO Valve, E Series, E212HP (E212HP)
- ARO Valve, Flow Control (104104-F04-G)
- ARO Valve, 1/4 in Port, NPT (E212CS)
- GF PIPING SYSTEMS 3/4" Socket PVC Pneumatic Ball Valve Inline (199233064)
- Aro Pneumatic Flow Control Valves